3D Printer Filaments & Accessories

3D Printer Filaments & Accessories

Choose the right 3D printer filament for your project!

PLA (Polylactic Acid) is one of the two most commonly used desktop 3D printing materials (with the other being ABS). It is the ‘default’ recommended material for many desktop 3D printers as usually it is odorless has low-warp, and does not require a heated bed.

ABS (Acrylonitrile Butadiene Styrene) is another commonly used 3D printer material. Best used for making durable parts that need to withstand higher temperatures. In comparison to PLA, ABS plastic is less ‘brittle.’

PVA (Polyvinyl Acetate) filament prints translucent with a slightly yellow tint and is primarily used as a 3D printing support material because it is water-soluble

TPE and Soft PLA filament is a flexible 3D printing material that feels and acts much like flexible rubber. TPE or Soft PLA filament can be used to make parts that can bend or must flex to fit their environment

TPU (Thermoplastic Polyurethane) is an elastic, oil/grease resistant, and abrasion-resistant material


BRAND
  • BRAND
MATERIAL
  • MATERIAL
COLOR
  • COLOR
DIAMETER
  • DIAMETER
COMPARE
BRAND DESCRIPTION MATERIAL COLOR DIAMETER MFG # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.184.185:62