Amplivox® - Wireless Voice Projector System

Amplivox® - Wireless Voice Projector System

Wireless, Hands Free Set-Up Allows The Presenter To Walk Around While Covering A Large Audience.

Speakers can be spaced up to 300' apart! Great for audiences from 1,500 to 3,000 people and in areas up to 15,000 sq. ft. 50 watt multimedia stereo amplifier features 3 mic inputs, 2 operating frequencies, an auxiliary input jack and an auxiliary line-out jack. 2 speaker jacks accept speakers using Y-connectors. Includes 2 built-in Jensen 6" x 8" oval speakers in each cabinet to provide unequaled sound quality and performance with clear, natural sound. Carpeted cabinets include built-in tripod mount and pocket handle for easy set-up and transport. Includes multimedia cables, a wireless headset and lapel mic with transmitter. Powered using 110/240V AC adapter recharger (sold separately) or a rechargeable NiCad battery pack (sold separately) or 10 D-cell batteries (not included). UL & CE listed. 6 Year Limited Warranty.


COMPARE
DIMENSIONS
BRAND DESCRIPTION W" D" H" IMAGE MODEL QTY PRICE
WBB196573
WBB196574