Flag Poles & Accessories

Flag Poles & Accessories

This Collection Of Flag Poles & Accessories Is Great For Storing & Displaying Medium To Large Flags In Any Indoor Or Outdoor Setting.

Choose from a variety of poles and brackets that meet your needs. Large Outdoor Aluminum Flagpoles are cone-tapered flagpoles that include gold anodized ball tip, stationary truck, flash collar, polypropylene halyard, 9" cleat and a PVC ground tube. Features a rich, natural satin finish. Poles are equipped with chrome plated bronze swivel snap hooks. Villager III Residential Flagpole is a sectional 20'H fiberglass pole. Lightweight and UPS-able. Maintenance-free white gel-coat finish. Tapered design compliments any type of architecture. Withstands wind speeds in excess of 100 mph. Tensile strength of 50,000 lbs. per square inch. Solar Light features solar panels to collect energy from the sun all day and illuminate the flag beneath it at night. For use with select in-ground poles from 15 to 25'H.


* FREE Shipping on these items

DESCRIPTION
  • DESCRIPTION
COLOR
  • COLOR
COMPARE
BRAND DESCRIPTION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.28.190:46