Medical Binders

Medical Binders

Medical Binders Are Used For Use In Medical Offices, Hospitals And For Other Record-Keeping Applications.

Medical Binders
are made of heavy gauge molded tripolymer for long lasting durability and dependability. Molded Binder have flexible strength and patented ""twin-hinge"" 3 ring system. Anti-Microbial Binders include addition of antimicrobial agent throughout the polymer to help fight against mold odors and stains. Available in 1-5/8, 2-1/8, 3-3/4 and 3-1/2 inch spines, 9-1/8, 11-1/8 and 12-1/2 inch widths, 11-5/8, 13-3/8 and 14-3/4 inch heights and Aqua, Beige, Burgundy, Blue, Gray, Green, Lilac, Mauve, Plum, Red and Sienna colors. Med Book and Treatment Book also available to aid in the recording of medications and treatment a patient has received. 2-1/2 inch side open binders hold up to 450 sheets. Cover and spine are both imprinted with the label for easy identification.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
H"
  • H"
COLOR
  • COLOR
COMPARE DIMENSIONS
BRAND DESCRIPTION W" D" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.47.128:44