HIPAA Compliant Clipboards

HIPAA Compliant Clipboards

HIPAA Compliant Clipboards Are Used For Schools, Offices, Retails Stores And More To Hold Forms, Reports And Thicker Objects Such As Fabric Swatches.

HIPAA Compliant Clipboards are made of thick tripolymer material to provide long lasting durability. Clipboards are large enough to hold most forms and reports. Plated clip opens to a full 1-3/4" to hold multiple records. Clipboards measure 9" x 13" and 10" x 13". Available styles include Overbed, Poly Covered, Poly Overbed and Standard. Available colors include Blue, Beige, Burgundy, Forest Green and Red.


W"
  • W"
H"
  • H"
STYLE
  • STYLE
COMPARE DIMENSIONS COLOR
BRAND DESCRIPTION W" H" STYLE ORIENTATION FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:21