United Visual Products 72"W x 48"H Single Faced Non-Illuminated Outdoor Readerboard W/Bronze Frame

United Visual Products 72"W x 48"H Single Faced Non-Illuminated Outdoor Readerboard W/Bronze Frame

Item #: WBB221165

Sold By: globalindustrial.com

Usually ships in 36 to 39 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,375.00
Product Information
Customer Review
Product Q&A
Accessories
United Visual Products 72" x 48" Single Faced Non-Illuminated Outdoor Readerboard with Bronze Frame

Decorate your property with this informative Heavy-Duty Outdoor Readerboard. Bronze Anodized Aluminum Frame. Hardware and cabinets are all-welded with 3/16" thick aluminum extrusions. Weather-resistant, .040 aluminum backing. Aluminum framed, vandal-proof 1/4" lexan door. Sturdy prop-arms and non-visible hinge for safe and quick door opening and closing. Single face wall mount or single/double face post mount (pedestals sold separately). 1/8" translucent white acrylic copyboard with plastic copy rails that hold changeable 4" or 5" letters. 300 piece letter set included. Comes standard with a white 12?H header panel when ordered online. To specify your custom message, please call us to place the order at no extra charge. Message comes in 8?H black Helvetica lettering. Case Dimensions: 2" wide door frame. Includes 1 door. White interior, Bronze frame finish. 72"W x 48"H overall.

Product Specifications

    • WIDTH INCHES72
    • DEPTH INCHES9-1/4
    • HEIGHT INCHES48
    • COLOR FINISHWhite
    • BRANDUnited Visual Products
    • DESCRIPTIONNon-Illuminated Single Faced
    • DOOR QUANTITY1
    • FRAME COLORBronze
    • FRAME CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERUVSFN64H-BRONZE-BRONZE
    • STYLESingle Sided
    • SUGGESTED USEOutdoor
    • TYPEWith Header
    • WEIGHT LBS100
    • DOOR TYPEHinged
    • SURFACE MATERIALAcrylic
    • INTERIOR DEPTH INCHES6
    • BOARD TYPEReader Board

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!