Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Data Cartridges

Data Cartridges

Maxell LTO Ultrium 3 Tape Cartridge, MAX183900, 400/800 GB Capacity, Green

LTO Maxell Ultrium 3 features a native transfer rate of 40-80MB/sec and native capacity of 400GB (80-160MB/Sec and 800GB compressed). Cartridge memory is 4KB LTO-CM. This latest generation provides improved archival application, superior durability and very low error rate levels. Offers backward compatibility with earlier generations, allowing LTO-3 end-users continued access to Ultrium 1 and 2 tape archives and providing investment security for years to come. Features write-once WORM functionality, allowing secure backup and storage of critical data for legal and regulatory compliance. Extremely smooth, high-rigidity PEN base film to ensure smooth magnetic surface and low noise levels for high-density data recording. The PEN base film allows improved dimensional stability during drive operation for more accurate recording and excellent archival storage. LTO 3 delivers extremely high output and enhanced stability for signal reading and writing.


* FREE Shipping on these items

BRAND
  • BRAND
STYLE
  • STYLE
SUB-TYPE
  • SUB-TYPE
STORAGE
  • STORAGE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND STYLE SUB-TYPE STORAGE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.31.213:21