Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wilson Jones® ColorLife Expanding A-Z Files with Touch Fastener 21 Pocket, Letter, Dark Blue

Wilson Jones® ColorLife Expanding A-Z Files with Touch Fastener 21 Pocket, Letter, Dark Blue

Item #: WBB1194057

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $23.99 Save up to 27%
Qty Price
1 $22.50 ea.
2 $18.75 ea.
3+ $17.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Wilson Jones® ColorLife Expanding A-Z Files with touch fasteners, 21 Pocket, Letter, Dark Blue

Moisture-resistant, acrylic-coated material and Touch Fastener Gripper® flap to protect and secure documents. Long-wearing 3/4" Mylar® reinforced gussets. Expandable File Folder Type: Touch Fastener Closure Wallet; Size: Letter.

Product Specifications

    • COLOR FINISHBlue
    • BRANDWilson Jones®
    • DESCRIPTIONTouch Fasteners File Folders
    • DOCUMENT SIZELetter
    • MANUFACTURERS PART NUMBERWCCC7117A-BL
    • PACKAGE QUANTITY1
    • STYLEExpandable File Folders
    • TYPEFile Folder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!