Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Panasonic Ink Cartridge KX-FA150, Black

Panasonic Ink Cartridge KX-FA150, Black

Item #: WBB889412

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.00 Save up to 81%
Qty Price
1-2 $12.00 ea.
3-4 $11.50 ea.
5+ $11.00 ea.
Product Information
Customer Review
Product Q&A
Accessories
Panasonic Ink Cartridge KX-FA150, Black

Panasonic KX-FA150 Black Print Cartridge is for use with Panasonic KX-F1600, KX-F1650, UF-342 and UF-344. Yields up to 1,200 pages.

Product Specifications

    • BRANDPanasonic
    • MANUFACTURERS PART NUMBERKX-FA150
    • OEM/COMPATIBLEOEM
    • PACKAGE QUANTITY1
    • REMANUFACTUREDNo
    • TYPEInk
    • PAGE YIELD1200
    • MACHINE COMPATIBILITYPanasonic KX-F1600 KX-F1650 UF-342 UF-344
    • PRINT COLORBlack
    • COMPATIBLE BRANDPanasonic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!