Color Coding Labels
Availability
Type
Brand
Adhesive
Width
Height
Color
Price
Avery® Print or Write Removable Color-Coding Labels, 1-1/4" Dia, Neon Yellow, 400/Pack
Adhesive
Removable Self-Adhesive
Shape
Round
Package Quantity
8 Labels/Sheet, 50 Sheets/Pack
Label Size-Text
1-1/4" Dia
Adhesive
Removable Self-Adhesive
Shape
Round
Package Quantity
60 Labels/Sheet, 14 Sheets/Pack
Label Size-Text
1/2" Dia
Adhesive
Removable Self-Adhesive
Shape
Rectangular
Package Quantity
20 Labels/Sheet, 42 Sheets/Pack
Label Size-Text
1/2 x 1 3/4
Adhesive
Removable Self-Adhesive
Shape
Rectangular
Package Quantity
40 Labels/Pack
Label Size-Text
3 x 5
Adhesive
Removable Self-Adhesive
Shape
Rectangular
Package Quantity
20 Labels/Sheet, 50 Sheets/Pack
Label Size-Text
3/4 x 1
Universal® Self-Adhesive Removable Color-Coding Labels, 0.75", White, 28/Sheet, 36 Sheets/Pack
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Package Quantity
1008/Pack
Label Size-Text
3/4" Dia
Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Light Blue, 1008/Pack
Adhesive
Removable Self-Adhesive
Shape
Round
Package Quantity
24 Labels/Sheet, 42 Sheets/Pack
Label Size-Text
3/4" Dia
Adhesive
Permanent Self-Adhesive
Shape
Square
Package Quantity
4 Labels/Sheet, 50 Sheets/Pack
Label Size-Text
4 x 4
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Package Quantity
10 Labels/Sheet, 50 Sheets/Pack
Label Size-Text
4 x 2
Universal® Self-Adhesive Removable Color-Coding Labels, 0.75", Green, 28/Sheet, 36 Sheets/Pack
Adhesive
Permanent Self-Adhesive
Shape
Round
Package Quantity
1008/Pack
Label Size-Text
3/4" Dia
Adhesive
Permanent Self-Adhesive
Shape
Round
Package Quantity
9 Labels/Sheet, 10 Sheets/Pack
Label Size-Text
2 1/2" dia.
Adhesive
Permanent Self-Adhesive
Shape
Round
Package Quantity
450 Labels/Roll
Label Size-Text
1/4" Dia
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Package Quantity
8 Labels/Sheet, 10 Sheets/Pack
Label Size-Text
2 x 3
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Package Quantity
10 Labels/Sheet, 15 Sheets/Pack
Label Size-Text
2 x 4
Adhesive
Removable Self-Adhesive
Shape
Rectangular
Package Quantity
30 Labels/Sheet, 25 Sheets/Pack
Label Size-Text
1 x 2 5/8
Avery® Removable Self-Adhesive Multipurpose Labels, 3-1/3 x 4, Assorted Neon, 72/Pack
Adhesive
Removable Self-Adhesive
Shape
Rectangular
Package Quantity
6 Labels/Sheet, 12 Sheets/Pack
Label Size-Text
3 1/3 x 4
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Package Quantity
6 Labels/Sheet, 20 Sheets/Pack
Label Size-Text
3 1/3 x 4
Adhesive
Permanent Self-Adhesive
Shape
Oval
Package Quantity
18 Labels/Sheet, 10 Sheets/Pack
Label Size-Text
1 1/2 x 2 1/2
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Package Quantity
30 Labels/Sheet, 50 Sheets/Pack
Label Size-Text
2/3 x 3 7/16
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Package Quantity
2 Labels/Sheet, 50 Sheets/Pack
Label Size-Text
5 x 8 1/8
Adhesive
Removable Self-Adhesive
Shape
Rectangular
Package Quantity
6 Labels/Sheet, 25 Sheets/Pack
Label Size-Text
3 1/3 x 4
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Package Quantity
2 Labels/Sheet, 100 Sheets/Pack
Label Size-Text
5 1/2 x 8 1/2
Adhesive
Permanent Self-Adhesive
Shape
Square
Package Quantity
12 Labels/Sheet, 25 Sheets/Pack
Label Size-Text
2 x 2
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Package Quantity
15 Labels/Sheet, 15 Sheets/Pack
Label Size-Text
2 x 2 5/8
Avery® Print or Write Removable Color-Coding Labels, 1-1/4" Dia, Neon Orange, 400/Pack
Adhesive
Removable Self-Adhesive
Shape
Round
Package Quantity
8 Labels/Sheet, 50 Sheets/Pack
Label Size-Text
1 1/4" Dia
Adhesive
Removable Self-Adhesive
Shape
Rectangular
Package Quantity
2 Labels/Sheet, 50 Sheets/Pack
Label Size-Text
2 x 4
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Package Quantity
30 Labels/Sheet, 25 Sheets/Pack
Label Size-Text
2/3 x 3 7/16
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Package Quantity
100 Labels/Pack
Label Size-Text
8 1/2 x 11
Adhesive
Removable Self-Adhesive
Shape
Rectangular
Package Quantity
36 Labels/Sheet, 28 Sheets/Pack
Label Size-Text
1/2 x 3/4
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Package Quantity
32 Labels/Sheet, 50 Sheets/Pack
Label Size-Text
1 1/4 x 1 3/4
Adhesive
Removable Self-Adhesive
Shape
Rectangular
Package Quantity
10 Labels/Sheet, 50 Sheets/Pack
Label Size-Text
1 x 1 1/2
Avery® Removable Self-Adhesive Multipurpose Labels, 2 x 4, Assorted Neon, 120/Pack
Adhesive
Removable Self-Adhesive
Shape
Rectangular
Package Quantity
10 Labels/Sheet, 12 Sheets/Pack
Label Size-Text
2 x 4
Adhesive
Removable Self-Adhesive
Shape
Rectangular
Package Quantity
40 Labels/Sheet, 25 Sheets/Pack
Label Size-Text
5/8 x 7/8
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Package Quantity
30 Labels/Sheet, 25 Sheets/Pack
Label Size-Text
1 x 2 5/8
Avery® Removable Durable Labels, TrueBlock Technology, 1-1/4 x 1-3/4, Glossy WE, 256/Pk
Adhesive
Removable Self-Adhesive
Shape
Rectangular
Package Quantity
8 Labels/Sheet, 32 Sheets/Pack
Label Size-Text
1 1/4 x 1 3/4
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Package Quantity
10 Labels/Sheet, 100 Sheets/Pack
Label Size-Text
2 x 4
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Package Quantity
30 Labels/Sheet, 100 Sheets/Pack
Label Size-Text
1 x 2 5/8
Avery® Removable Durable Labels, TrueBlock Technology, 4-3/4 x 3-1/2, White, 32/Pack
Adhesive
Removable Self-Adhesive
Shape
Rectangular
Package Quantity
4 Labels/Sheet, 8 Sheets/Pack
Label Size-Text
4 3/4 x 3 1/2
Adhesive
Permanent Self-Adhesive
Shape
Oval
Package Quantity
8 Labels/Sheet, 10 Sheets/Pack
Label Size-Text
2 x 3 1/3
Adhesive
Removable Self-Adhesive
Shape
Rectangular
Package Quantity
40 Labels/Pack
Label Size-Text
4 x 6
Adhesive
Permanent Self-Adhesive
Shape
Round
Package Quantity
12 Labels/Sheet, 10 Sheets/Pack
Label Size-Text
2" dia.
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Package Quantity
80 Labels/Sheet, 100 Sheets/Pack
Label Size-Text
1/2 x 1 3/4