7" Security Camera Mount

Rollover image to zoom in

Click image to enlarge

7" Security Camera Mount

Item #: WBB362710

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.00 Save up to 30%
Price: $8.40
Product Information
Product Q&A
Accessories
Peerless 7" Security Camera Mount

These light weight indoor camera mounts accommodate small to medium sized fixed position security cameras. They are constructed of engineered plastic to eliminate ground loop problems. The design of these mounts features an attractive and highly functional ball and socket style pivot for positioning the direction of the camera. These camera mounts are made to be installed on a standard single gang electrical outlet box. They can also be mounted on a wall or ceiling with four mounting screws (not included).
  • Single-point adjustment knob
  • 1/4-20 mounting stud
  • 360° of swivel and 90° of tilt for positioning the direction of the camera
  • Cord management routing duct

Product Specifications

    • WIDTH INCHES7-1/2
    • DEPTH INCHES3
    • HEIGHT INCHES5
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MOUNT TYPEWall Mount
    • BRANDPeerless®
    • MANUFACTURERS PART NUMBERCMR410
    • TILT (DEGREES)90
    • WEIGHT CAPACITY10 lbs
    • TYPESecurity Camera Mount