Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sakura® Metallic Gel Ink Pen, 1.0mm Ball, 0.4mm Line, Gold Ink

Sakura® Metallic Gel Ink Pen, 1.0mm Ball, 0.4mm Line, Gold Ink

Item #: WBB788690

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1.49 Save up to 45%
Qty Price
1-12 $0.95 ea.
13+ $0.82 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sakura® Metallic Gel Ink Pen, 1.0mm Ball, 0.4mm Line, Gold Ink

Gel ink pens deliver a consistent medium line to the last stroke and reflective sheen that is distinct and adds an energetic zest to any writing, drawing or doodle. Archival-quality metallic ink writes on white or black papers, and matte or glossy surfaces. Will not smear or feather when dry. Does not bleed through most papers. Ink is waterproof, chemical-proof and fade-resistant. Meets ASTM and ACMI non-toxicity standards. Not recommended for use on fabrics intended to be washed and not evaluated for use on skin. Smear Proof Ink/Bleed Resistant Ink/Non-Toxic/Water Proof/Chemical Proof/Fade Resistant.

Product Specifications

    • BRANDSakura®
    • DESCRIPTIONMetallic Gel Ink Pen
    • INK COLOR(S)Gold
    • MANUFACTURERS PART NUMBERSAK38802
    • PACKAGE QUANTITY1/Pack
    • STYLERollerball Pen
    • TYPEPen
    • RETRACTABLENo
    • REFILLABLENo
    • POINT SIZE1.0 mm
    • BARREL COLOR(S)Translucent
    • PACK SIZE1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!