Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Canon® PIXMA iP110 Portable/Mobile Printer

Rollover image to zoom in

Click image to enlarge

Canon® PIXMA iP110 Portable/Mobile Printer

Item #: WBB1975381

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 377.95

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Canon® PIXMA iP110 Portable/Mobile Printer

Connect and print on the move with the ultimate portable printer. This lightweight printer can fit into a laptop bag and lets you print direct from smart devices and the cloud - with outstanding results. Legal - 600 x 600 dpi - up to 9 ipm (mono) / up to 5.8 ipm (color) - capacity: 50 sheets - Wi-Fi(n), USB 2.0.

Features:

  • Connect and print on the move with the ultimate portable Wi-Fi printer
  • Impress with exceptional quality, high-resolution prints
  • Experience the creative freedom of cloud printing using PIXMA cloud Link
  • Enjoy incredible quality document and photo printing wherever you are
  • Ultimate portable printing
  • Cloud connected
  • Smartphone and tablet ready
  • Exceptional quality
  • Cost effective, convenient printing
  • Wire-free printing


Product Specifications

    • WIDTH INCHES12-7/10
    • DEPTH INCHES7-3/10
    • HEIGHT INCHES2-1/2
    • ASSEMBLYAssembled
    • BRANDCanon®
    • DESCRIPTIONMobile Printer
    • MANUFACTURERS PART NUMBER9596B002
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • MAXIMUM PRINT SPEED BLACK9 ipm
    • PAPER INPUT CAPACITY SHEETS50
    • PRINT RESOLUTION BLACK WIDTH X HEIGHT600 x 600 dpi
    • PRINT RESOLUTION COLOR WIDTH X HEIGHT9,600 x 2,400 dpi
    • PRINTER TYPEInkjet
    • CONNECTOR/PORT/INTERFACEEthernet; PictBridge™; USB
    • MACHINE FUNCTIONSPrinter
    • LCD DISPLAYNo
    • CONNECTIVITYEthernet; PictBridge™; USB
    • MAXIMUM PRINT RESOLUTION9,600 x 2,400 dpi

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed