Adjustable Height Science Lab Tables

Adjustable Height Science Lab Tables

Adjustable Height Science Lab Tables are used in Science Laboratories, Classrooms, Universities and more.

Adjustable Height Science Lab Tables are made of steel to provide long lasting durability. Tops are treated with chemical resistant laminate, laminate or phenolic resin for superior chemical resistance. Table lengths range from 48"-72". Widths are 24", 30", 36" and 42". Heights range from 22-1/2" -37-1/2" to 29" - 41". Table frame colors are Black, Oak and Silver. Legs adjust in 3/4" increment. Adapts for ADA requirements. Easy assembly, with pre-drilled pilot holes. Patented mechanism allows table to rise effortlessly and automatically lock at height setting requirement.


BRAND
  • BRAND
L"
  • L"
W"
  • W"
H"
  • H"
COLOR
  • COLOR
CONSTRUCTION
  • CONSTRUCTION
COMPARE DIMENSIONS FRAME TOP
BRAND L" W" H" COLOR CONSTRUCTION IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.158.232:26