Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Scotch® Super 33+ Vinyl Electrical Tape w/Dispenser, 1/2" x 200" Roll, Black

Rollover image to zoom in

Click image to enlarge

Scotch® Super 33+ Vinyl Electrical Tape w/Dispenser, 1/2" x 200" Roll, Black

Item #: WBB1613289

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $9.40 ea.
2 $5.50 ea.
3+ $4.19 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Scotch® Super 33+ Vinyl Electrical Tape w/Dispenser, 1/2" x 200" Roll, Black

Scotch® Super 33+ Vinyl Electrical Tape is pliable and stretchy, and insulates while protecting against abrasion and solvent splatter. Flame-retardant and weather-resistant. Scotch® Super 33+ Vinyl Electrical Tape is black and measures 1/2" x 200". Dispenser Included.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • DESCRIPTIONSuper 33+ Vinyl Electrical Tape w/Dispenser
    • LENGTH INCHES200
    • MANUFACTURERS PART NUMBER 194NA
    • PACKAGE QUANTITY1 Roll
    • TAPE TYPEElectrical Tape
    • TYPETape
    • COLOR FINISHBlack
    • WIDTH INCHES1/2
    • BRANDScotch®

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed