Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Scotch® General Purpose Masking Tape, 1-1/2" x 60 yards, 3" Core

Rollover image to zoom in

Click image to enlarge

Scotch® General Purpose Masking Tape, 1-1/2" x 60 yards, 3" Core

Item #: WBB1613299

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $17.25 ea.
2 $14.25 ea.
3+ $12.75 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Scotch® General Purpose Masking Tape, 1-1/2" x 60 yards, 3" Core

Scotch® General Purpose Masking Tape is ideal for masking, bundling and sealing. Natural color masking tapes are sensitive to fingertip pressure, making them easy to apply and easy to remove. Crepe paper backing and smooth rubber adhesive. Scotch® General Purpose Masking Tape measures 1-1/2" x 60 yds with 3"core size.

Larger Quantity Quotes Available. Please call 1-888-978-7759.

Product Specifications

    • PACKAGE QUANTITY1 Roll
    • WIDTH INCHES1-1/2
    • LENGTH INCHES2160
    • MANUFACTURERS PART NUMBER 234112
    • TYPETape
    • DESCRIPTIONGeneral Purpose Masking Tape
    • TAPE TYPEMasking Tape
    • COLOR FINISHNatural
    • BRANDScotch®
    • CORE SIZE [IN.]3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!