Buhl Industries - BuhlFX & FlashSign Digital Signage

Buhl Industries - BuhlFX & FlashSign Digital Signage

Buhl Industries FX Digital Signage Is Used For Libraries, Schools And For Other Visual Presentation Applications.

Buhl Industries FX Digital Signage
utilizes state-of-the-art digital communication applications that are highly affordable and easily installed and managed. Single or Dual Screen BuhlFX Digital Signage units include a huge library of content templates to provide upscale content in a short time. Wizard-based scheduling and day parting systems provide top quality presentations. Can also be used to create digital boards for school cafeteria menus, upcoming events and more. FlashSign Standalone Digital Signage units are complete standalone digital signage units available with 19, 32, 40 or 42 inch commercial-grade LCD displays with rugged, stylish housing, built-in Digital Signage Hardware with USB reader and 4GB Internal Memory, HDMI and VGA Input for external video sources and VESA Mounting System. Display images, video and text with simple scheduling and easy management.


COMPARE
BRAND DESCRIPTION IMAGE MODEL QTY PRICE
WBB664427
WBB664428
WBB664430