Digital Signage

Digital Signage

Achieve Your Business Goals With Vivid And Reliable Digital Signage Designed For 24/7 Operation.

DME Series displays deliver industry-leading performance, proven Samsung technology and a wide array of sizing options for adaptable and dependable business usage to meet various business needs. These attributes make DME Series the smart choice for any business or retail establishment. The displays offer durable and extended 24/7 usage to ensure that your business messages are conveyed whenever and wherever they are most impactful. And, with high 450 nit brightness and crystal clear image quality, your promotions and information are sure to captivate viewers. Samsung's unique Picture Quality Enhancer function optimizes the color, detail, contrast and color temperature for your environment with rich color and detailed textures.

Viewing is maximized by eliminating factors that can interrupt visibility from light reflection, and reducing glare and haze to only 2%. Plus, connectivity options are enhanced with two HDMI ports for easier enriched content display. Conveniently and simply manage a rich array of content with an advanced platform.

3rd Generation Samsung SMART Signage Platform (SSSP) features a media player embedded inside the display as a powerful Quad Core System on Chip (SoC). 3rd Generation SSSP integrated hardware and software solution streamlines digital signage configuration and management by eliminating the need for an additional PC unit. And, the internal memory enhancement from 4 GB to 8 GB provides robust performance. Enhanced 3rd Generation SSSP enables you to create, deploy and manage content more easily than the previous version with an enhanced UI and UX. Because 3rd Generation SSSP is an open platform that is compatible with myriad third-party software, it's flexible and easy to use with other applications.Easily manage digital signage with a simplified Home UI.

Heighten efficiency and productivity with a newly designed Home Menu UI that displays frequently used functions in a new, large-button matrix design. Simplify usage with a selection of customizable menu configurations that allow ready access to repeatedly used menus. Generate content more easily and conveniently than ever with the Home Menu's newly designed templates for various vertical markets including grocery stores, QSRs, terminals and lobbies. Leverage these sharp, professional template layouts to produce and design content in either portrait or landscape orientation. And, turn the Home Menu into a touch-activated user experience by adding an optional Touch Overlay.

Transform your business messaging with a brilliant, yet simple content creator featuring free fonts, convenient stickers, dynamic effects and a weather widget. Boost revenues with professionally polished display content generated with a content management solution, MagicInfo S3, embedded within the new 3rd generation SSSP. Along with widgets and stickers, the solution provides 6 different types of free fonts in 23 styles. New MagicInfo S3 eliminates single-font formatting limitations with the upgraded ability to select from various free fonts or add your own. Use handy stamps and either preset or self-created, text-editable stickers to update your promotional information and price tags for convenient and straightforward content changes. Create eye-catching transitions with Dynamic Effect, a feature that enables slideshow-type effects, such as fade, fly-on and zoom. Plus, you can leverage a drag-and-drop widget solution to simply add widgets such as AccuWeather that displays daily and weekly weather for the ultimate in professional content presentation.


BRAND
  • BRAND
W"
  • W"
D"
  • D"
H"
  • H"
TYPE
  • TYPE
COMPARE DIMENSIONS
BRAND DESCRIPTION W" D" H" TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.153.234:27