Amplivox® iPad, iPhone, iPod Wireless PA System

Rollover image to zoom in

Click image to enlarge

Amplivox® iPad, iPhone, iPod Wireless PA System

Item #: WBB240897

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,259.00 Save up to 36%
Price: $810.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
iPod Wireless PA System

Audiences up to 500 people & rooms to 2,500 sq. ft. Compatible with most iPad models (Classic, Touch, iPhone 3G & 3GS and Most iPod Nano Shuffle & other MP3 Players with 3.5 mm jack only, adapter included). Built-in anti-shock DVD/CD/MP3 disc player with USB/SD card reader + video out that lets you watch DVD's with projector or other video display. Mic input + one aux stereo RCA output & one RCA input + one RCA video output. Connect your projector here to play DVDs. Built-in UHF selectable 16 channel wireless receiver & wireless handheld mic - Range: 300 ft. Simple to operate controls with voice priority switch (mutes music when speaking). 6" Full range speaker (4 ohms). Separate bass and treble controls to contour sound as you like it. Rechargeable battery runs for up to 4 hours on a single charge or runs from AC power cord - battery charges even while in use. Professional cardioid wired handheld microphone. Specially tooled and molded plastic enclosure for exceptional durability with comfort grip handle. Includes protective cover with expandable pockets for accessory storage. Weight 11.5 lbs. 36 watts. 1 year limited warranty.

Product Specifications

    • WIDTH INCHES8-1/2
    • DEPTH INCHES8-3/4
    • HEIGHT INCHES12-1/2
    • COLOR FINISHBlack
    • BRANDAmplivox®
    • COVERAGE SQ. FT.2500
    • MANUFACTURERS PART NUMBERSW720
    • TYPEUHF 16 Channels/Frequency 584–608MHz/300 ft.
    • WEIGHT LBS11.5
    • WATTS36
    • LIMITED WARRANTY1 Year
    • POWER SOURCE(S) Rechargeable Battery/AC Cord
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.