Amplivox® - Roving Rostrum Podium PA System

Public Address Podium Withstands Heavy Use And Brings Elegance And Style To Any Training Or Conference Room.

Made using durable hard-shell molded plastic that is weatherproof, making it used for indoor and outdoor use. Built-in 50 watt sound system is great for audiences up to 1,500 people and rooms up to 15,000 sq. ft. Offers 180° sound coverage using Jensen 6" x 8" oval speakers that provide unequaled sound quality and performance with clear, natural sound. Easy to transport using side pocket handles and lightweight construction. Removable speaker grille offers convenient storage of microphones and cables. Features 3 mic inputs, an auxiliary input jack, an auxiliary line-out jack and 2 speaker jacks that accept up to 4 speakers (not included) using Y-connectors. Includes nylon reinforced dust cover. Runs on built-in 12V rechargeable SLA battery or with included AC adapter. UL & CE listed. 6 Year Limited Warranty.


COMPARE
DIMENSIONS
BRAND TYPE DESCRIPTION W" D" H" IMAGE MODEL QTY PRICE
WBB196565
WBB196566

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.