Epson® - Epson Projector Lamps

Epson® - Epson Projector Lamps

Epson® Projector Lamps Are Designed To Replace The Lamps In Various Powerlite Lamp Models For Residential, Commercial and Industrial Use.

Epson® Projector Lamps
offer optimized light output for greater power efficiency, long lamp life for lasting durability. Used for home, office and industrial projectors. Powerlite S1 Projector Lamp provides average life of 2,000 hours, produces 1,200 lumens and has 132-watt UHE (ultra-high efficiency) design. Lamp for PowerLite 61P, 81P and 821P multimedia projectors offers average life of 2,000 hours or 3,000 hours on low brightness and a 200-watt UHE design. Powerlite 1810P and 1815P Projector Lamps provides average life of 2,500 hours and 210w UHE design. Powerlite S5, 77C and S6 Projector Lamps last 4,000 hours in low brightness and 3,000 hours on average, with low 140w UHE capacity. Powerlite 83C, 83+ and 822+ Projector Lamps shine with brightness of 2,200 lumens and last up to 4,000 hours on average. Powerlite 84, 85, 825 and 826W lamps last up to 6,000 hours in low brightness mode and 5,000 in high brightness and a power of 200W with ultra-high efficiency design. Available types are Powerlite S1, 61P/81P/821P, Powerlite 1810P/1815P, Powerlite S5/77C/S6, Powerlite 83C/83+/822+ and Powerlite 84/85/825/826W. Quantity is 1.


COMPARE
BRAND PART NUMBER REPLACEMENT LAMP FOR IMAGE MODEL QTY PRICE