Best-Rite® OneBoard™ Interactive Whiteboards And iTeach™ Carts Are Ideal For Schools, Offices And Other Commercial or Institutional Applications.
Best-Rite® OneBoard™ Interactive Whiteboards And iTeach™ Carts are solidly made for long lasting durability and dependability. OneBoard™ Interactive Whiteboards provide a projection surface and magnetic display that combines the simplicity and durability of a whiteboard, power of a computer and front projection for a full interactive experience with vivid images, video and audio. Device driver software enables finger touch control. An image is projected on the surface from a digital projector connected to the host computer's video output allowing the user to control the computer display with mouse and keyboard. The surface can be written on with dry-erase, semi-permanent, water-soluble pens or crayons. Dry cloth, standard eraser or cleaner (not included) easily removes writing from the surface. Available with Off-White Porcelain Steel or Light Gray Projection Plus® Porcelain Steel that cuts glare up to 60%. RoHS compliant. TAA Compliant. Limited Lifetime Warranty. iTeach™ Carts make virtually any interactive whiteboard mobile and height adjustable. Meet ADA requirements and Architectural Barriers Act Accessibilities guidelines. Accommodate boards up to 2 inch thick. UL-approved electric systems allow 20 inches of smooth height adjustment from 12 inches at the bottom to 84 inches at the top. Choose from 3 Projector Arm styles stability tested up to 25 lbs. at full extension. Other optional items include Sidearm Tablethat accepts laptops and mounts on either side, Speaker Shelf that is ideal for speakers or video conferencing equipment and Electrical Assembly that mounts to the back and has three outlets and a 25 foot cord. Carts are TAA compliant. 10 Year Limited Warranty.
Best-Rite® - OneBoard™ Interactive Whiteboards & iTeach™ Carts Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.