Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Chenille Kraft® Drum of Dice, 5/8" Cubes, 144 Pcs

Chenille Kraft® Drum of Dice, 5/8" Cubes, 144 Pcs

Item #: WBB955173

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $41.11 Save up to 32%
Price: $27.95
Product Information
Customer Review
Product Q&A
Accessories
Chenille Kraft® Drum of Dice, 5/8" Cubes, 144 Pcs

Full gross of red, green and white dice for board games, sorting, counting, etc. Sturdy plastic for hard use. Big 5/8" cubes are easy to toss and read. Plastic drum holds 144 dice.

Product Specifications

    • BRANDChenille Kraft®
    • MANUFACTURER PART NUMBER707
    • DESCRIPTIONDrum Of Dice
    • SUBJECT(S)Math
    • AGE RECOMMENDATION4+
    • COLOR FINISHAssorted
    • PACKAGE QUANTITY144 Pcs/Set
    • GRADEPre K - 3
    • SUPPLY TYPEManipulatives

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.241.171:46