Elevator Bolts - Zinc

Elevator Bolts - Zinc

Zinc Elevator Bolts Hold Together Conveyor System Canvas Belts, Secure Flooring And Serve As Leveling Legs Or In Other Commercial Fastening Applications.

Zinc Elevator Bolts feature a wide, countersunk flat head, a shallow conical bearing surface, and a unified thread pitch for long lasting durability and dependability. Fasteners include an integrally-formed square neck under the head to prevent the bolt from twisting when adjusting nuts. Available sizes are 1/4-20, 5/16-18, and 3/8-16. Lengths range from 3/4 to 3 inches. Package quantities range between 2 and 1000.


SIZE
  • SIZE
LENGTH (IN.)
  • LENGTH (IN.)
PACKAGE QTY.
  • PACKAGE QTY.

Showing 15 of 34 items Show All Items

COMPARE
SIZE LENGTH (IN.) FINISH PACKAGE QTY. IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 34 items Show All Items