Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Grinders & Cutoff


(862 Items)
Sub Category
Grinders-Corded (173)
Remove
Bosch Small Angle Grinders
Remove
Narrow Your Results By:
Availability
Ships same day (2)
Our Price
Under $85.00 (2)
$93.00 - $96.00 (2)
$98.00 - $110.00 (2)
$112.00 - $115.00 (2)
$137.00 - $147.00 (2)
$155.00 - $156.00 (1)
$159.00 - $160.00 (1)
Over $172.00 (1)





Bosch Small Angle Grinders
Bosch Small Angle Grinders Bosch Small Angle Grinders Are Ideal For A Variety Of Grinding, Cutting And Polishing Applications.

Bosch Small Angle Grinders are constructed with a high quality materials including epoxy coated field windings providing ultimate protection against abrasive dust and metal debris and for long lasting durability. Variety of types available to meet job requirements. Provides outstanding power yet compact enough for all-day use. Key feature found in most models include Service Minder™ brushes eliminating maintenance guesswork by stopping tool when maintenance is required. Vibration control handle reduces vibration by up to 60% for superior comfort in operation. Tool-free adjustable guard provides quick guard installation and adjustments. Rear handle trigger with lock on/off switch for extended use applications. AC/DC capability extends the tool's versatility by working from DC outlets such as welders and generators. Available in a variety of types and styles. RPMs are 9,300, 11,000 and 2,800 to 11,000. Maximum HP, wheel diameter and amps vary per model. Quantity is 1.


Bosch Small Angle Grinders
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.

* FREE Shipping on these items
Add Items To Cart
MANUFACTURERS
DESCRIPTION RPM PART NUMBER IMAGE MODEL QTY PRICE
BOSCH 1380SLIM-K, 4-1/2 Inch Small Angle Grinder - 7.5 Amp W/Case1380SLIM-K
WBB885584$76.95
Bosch 1812PSD, 6" Angle Grinder with No Lock-On Paddle Switch93001812PSD
WBB248522 *$172.95
Bosch 1806E, 6" Angle Grinder93001806E
WBB248451 *$155.95
Bosch 1811PS, 5" Paddle Switch Grinder110001811PS
WBB248452 *$109.95
Bosch 1821D, 5" Rat Tail Grinder with No Lock-On Switch110001821D
WBB248449 *$146.95
Bosch 1821, 5" Rat Tail Grinder, 9.5 Amps110001821
WBB248652 *$137.95
Bosch 1810PS, 4-1/2" Paddle Switch Grinder with Lock-On Switch110001810PS
WBB248510$93.95
Bosch 1811PSD, 5" Paddle Switch Grinder with No Lock-On Switch110001811PSD
WBB248477 *$114.95
Bosch 1810PSD, 4-1/2" Paddle Switch Grinder with No Lock-On Switch110001810PSD
WBB248661$95.95
Bosch 1375A 4-1/2" Small Angle Grinder110001375A
WBB248660$84.95
Bosch 1800, 4-1/2" Angle Grinder110001800
WBB248474 *$98.95
Bosch 1801, 5" Angle Grinder110001801
WBB248475 *$112.95
Bosch 1803EVS, 5" Angle Grinder (Variable Speed)2,800-11,0001803EVS
WBB248476 *$159.95
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
(84)