Makita® BST221, 18V LXT Lithium-Ion Cordless 3/8" Crown Stapler Kit

Item #: WBB246885

Sold By: globalindustrial.com

Usually ships in 7-10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $804.00 Save: up to 42%
Price: $469.95

with FREE shipping today! (within the contiguous US)

Customers Who Viewed This Also Viewed

Product Information
Product Q&A
18V LXT Lithium-Ion Cordless 3/8" Crown Stapler Kit

  • Makita-built motor delivers power to fasten a wide range of 3/8" crown staples: (lengths 1/4", 3/8", 1/2", 5/8", 3/4" & 7/8"); also utilizes Arrow® T50 type staples
  • Spring-loaded driving mechanism allows for a more compact tool with less weight
  • Contact actuation is well-suited for production environment
  • Rugged machined aluminum magazine ensures smooth loading and feeding of staples
  • A convenient window on magazine shows the number of remaining staples
  • Easy to use depth control setting by turning adjustment knob
  • Compact design at only 9-7/8" long and weighs only 5.1 lbs. for reduced operator fatigue
  • Ergonomic shape fits like a glove with even pressure and easy control
  • Soft grip handle provides increased comfort on the job
  • LXT Lithium-Ion battery and Rapid Optimum Charger produces 430% total lifetime work with 2.5x more cycles
  • LXT Lithium-Ion battery provides longer run time, 5x lower self-discharge (for use any time) and 16 firm holding contact terminals (for constant high power)
  • 30-Minute Rapid Optimum Charger communicates with the battery's built-in chip throughout the charging process to optimize battery life by actively controlling current, voltage and temperature
  • 30-Minute Rapid Optimum Charger has a built-in fan to cool the battery to produce more lifetime work
  • The charger earned the ENERGY STAR® label for meeting the strict energy-efficient guidelines set by the US Environmental Protection Agency (EPA) and US Department of Energy (DOE)
  • 3-Year Limited Warranty on tool and 1-Year Limited Warranty on battery and charger
Includes:
2 ea. 18V LXT Lithium-Ion Battery (BL1830), 1 30-Minute Rapid Optimum Charger (DC18RA), Tool Belt Clip (324705-1), Contractor Bag (821007-X), Safety Glasses

Product Specifications

  • MAGAZINE CAPACITY98 Staples
  • STAPLE WIDTH3/8"
  • POWER SOURCE18V LXT Lithium-Ion
  • WEIGHT LBS5.1
  • STAPLE LENGTHup to 7/8"
  • SHIPPING WEIGHT LBS14.2
  • UPC088381-095631
  • BRANDMakita
  • LENGTH INCHES9-7/8
  • MANUFACTURERS PART NUMBERBST221
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.