Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,901 Items)
Sub Category
Pool & Pump Motors (3,109)
Remove
Leeson JM Pump Motors, Three-Phase, Drip-Proof, Rigid Base
Remove
Narrow Your Results By:
Our Price
Under $300.00 (3)
$300.00 - $400.00 (3)
$450.00 - $500.00 (3)
$500.00 - $650.00 (3)
$850.00 - $1,000.00 (3)
$1,021.00 - $1,516.00 (3)
$1,532.00 - $1,760.00 (3)
Over $2,075.00 (2)





Leeson JM Pump Motors, Three-Phase, Drip-Proof, Rigid Base
Leeson JM Pump Motors, Three-Phase, Drip-Proof, Rigid Base Designed for continuous duty service on close-coupled pumps using NEMA JM mounting provisions. All motors have a rigid mounting base and NEMA JM pump shaft. Mechanical Features: Open drip-proof construction, cooling air exhausts at the shaft end for maximum cooling. Oversized locked bearing on shaft end limits axial shaft movement. Drip covers are available as accessory kits for 143-5JM and 182- 4JM motors. Electrical Features: High efficiency copper windings with NEMA 1.15 service factors. UL and CSA recognized designs. All 180 and 210 frame Rolled Steel motors have Class F Insulation.

Leeson JM Pump Motors, Three-Phase, Drip-Proof, Rigid Base
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PRICE EACH
HP FRAME VOLTAGE AMPS RPM LEESON CATALOG NO. IMAGE MODEL QTY 1-5 6+
1 // 1143208-230 / 4603.5-3.6/1.8&3.4/1.71730 // 1430G121850.00
WBB217638$264.95$251.95
1.5 // 1145208-230 / 4604.8-4.8/2.4&4.2/2.11735 // 1445G121851.00
WBB217639$285.95$272.95
2 / 1.5145208-230 / 4606.2-6.2/3.1&5.6/2.81740 / 1430G121852.00
WBB217652$296.95$283.95
2 // 1.5145208-230 / 4606.4-6.2/3.1&6/33480 // 2900G121853.00
WBB217660$330.95$315.95
3 // 3145208-230 / 4608.9-8.4/4.2&7/3.53490 // 2900G121854.00
WBB217658$366.95$349.95
3182208-230 / 4609.6-10/51740G131562.00
WBB217659$391.95$373.95
5184208-230 / 46014.4-14.2/7.11740G131563.00
WBB217668$451.95$430.95
5182208-230 / 46014.2-13.2/6.63500G131574.00
WBB217669$482.95$460.95
7.5213208-230 / 46023-22/11&18/91760 / 1450140618.00
WBB217677$495.95$472.95
7.5184208-230 / 46019.8-18.4/9.23450G131576.00
WBB217671$531.00$506.00
10215208-230 / 46029-28/14&26/131760 / 1450140619.00
WBB217678$561.00$535.00
10180208-230 / 46026-23.6/11.83475G141121.00
WBB217679$627.00$598.00
15215208-230 / 46041-36/183450G151380.60
WBB217690$899.00$857.00
15254208-230 / 46042-39/19.51760G151361.60
WBB217689$969.00$925.00
20254208-230 / 46054-48/243530G151381.60
WBB217691$978.00$933.00
20256208-230 / 46053-49.4/24.71760G151362.60
WBB217692$1,021.00$974.00
25256208-230 / 46064-62/313500G151382.60
WBB217693$1,222.00$1,166.00
25 // 20284230 / 46066/33&64/321760 // 1460G801028.00
WBB217694$1,515.00$1,445.00
30 // 25284230 / 46073/36.5&71/35.53515 // 2920G801040.00
WBB217697$1,532.00$1,462.00
30 // 25286230 / 46079/39.5&76/381760 // 1460G801029.00
WBB217695$1,589.00$1,516.00
40 // 30286230 / 460100/50&90/453515 // 2940G801041.00
WBB217701$1,759.00$1,678.00
40 // 30324230 / 460106/53&96/481765 // 1465G801030.00
WBB217696$2,075.00$1,980.00
50 // 40324230 / 460124/623550 // 2960G801042.00
WBB217698$2,390.00$2,280.00
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
(68)