Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Relius Solutions Swing-Arm Incandescent Lamp - 32" Reach - White

Rollover image to zoom in

Click image to enlarge

Relius Solutions Swing-Arm Incandescent Lamp - 32" Reach - White

Item #: WBM1809245

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.00
Product Information
Customer Review
Product Q&A
RELIUS SOLUTIONS Swing-Arm Incandescent Lamp - 32" Reach - White

RELIUS SOLUTIONS Swing-Arm Incandescent Lamp is designed for architects, students, etc. Includes adjustable 7" dia., shade, and bracket for table mounting. Accepts up to a 100-watt bulb, not included. Reach: 32". Accepts up to a 100-watt bulb (not included):

Product Specifications

    • COLOR FINISHWhite
    • MANUFACTURER PART NUMBERM7904-White
    • MAXIMUM REACH32"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!