Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lorell® Adjustable Footrest, 18"W x 14"D, Black

Rollover image to zoom in

Click image to enlarge

Lorell® Adjustable Footrest, 18"W x 14"D, Black

Item #: WBB966504

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.00 Save up to 32%
Price: $31.95
Product Information
Customer Review
Product Q&A
Accessories
Lorell® Adjustable Footrest, 18"W x 14"D, Black

Adjustable footrest elevates your feet for personal comfort and to improve circulation. Easy glide design adjusts easily, even when in use. Surface bumps help massage tired feet so you can relax by resting your feet on the large 18" x 14" platform. For durability, the top of the footrest is made of high-impact polystyrene while the base is made of steel.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES14
    • HEIGHT INCHES6
    • COLOR FINISHBlack
    • CONSTRUCTIONPolystyrene
    • BRANDLorell®
    • DESCRIPTIONAdjustable Footrest
    • FRAME COLORSilver
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERLLR42158
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.144.217.63:25