Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Carts


(640 Items)
Sub Category
Carts-Flat Screen & Plasma (73)
Remove
Buhl Flat Panel Monitor & Plasma, LCD Carts With Slide-Out Shelves
Remove
Narrow Your Results By:
Width Inches
23 (1)
27 (1)
Our Price
Under $294.00 (1)
Over $469.00 (1)





Buhl Flat Panel Monitor & Plasma, LCD Carts With Slide-Out Shelves
Buhl Flat Panel Monitor & Plasma, LCD Carts With Slide-Out Shelves Showcase Important Meetings And Events Anywhere With These Wide Body Plasma & LCD TV Carts.

LCD display carts feature built-in brackets with twin post design to hold LCD/Plasma monitors. Flat panel monitor posts are 23”H, adjust in 1” increments and offer built-in wire conduits. LCD carts are made using durable steel with a decorative powder coat finish. Flat screen monitor cart includes one 9¼”x 15½” and one 12¾” x 15½”slide-out side shelf. Features 4-outlet UL approved surge-protected electrical assembly with 20’L power cord and built-in cord wrap. Moves easily on 4” hard rubber swivel casters (2 with brakes). Easy-to-assemble. Limited Lifetime Warranty.

Shelf Cart holds monitors up to 42” and includes 32”W x 18”D top and middle shelf. Bottom shelf is 32”W x 23”D.

Security Cart holds monitors up to 50” and includes a locking 32”W x 24”D x 17”H security cabinet with recessed handles. Top shelf is 32”W x 22”D. Middle shelf is 32”W x 27”D.


Buhl Flat Panel Monitor & Plasma, LCD Carts With Slide-Out Shelves
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
OVERALL DIMENSIONS
CART TYPE L" W" H" CAP. LBS. IMAGE MODEL QTY PRICE
Shelf Cart322344 (67 including Monitor Posts)450
WB251776$293.95
Security Cart322744 (67 including Monitor Posts)450
WB251777$469.95
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
(80)