Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Audio Visual Carts


(640 Items)
Sub Category
Carts-Flat Screen & Plasma (73)
Remove
Mobile Flat Panel Monitor & Plasma LCD TV Stands
Remove
Narrow Your Results By:
Height Inches
50 (1)
65 (1)
Width Inches
19 (1)
24 (2)
Our Price
Under $73.00 (1)
$323.00 - $324.00 (1)
Over $337.00 (1)





Mobile Flat Panel Monitor & Plasma LCD TV Stands
Mobile Flat Panel Monitor & Plasma LCD TV Stands Portable Flat Panel Display Stands Are Perfect For When Wall Mounting Is Not An Option.

Featuring a simple, elegant form, these mobile plasma/LCD stands provide stability and portability for the newest generation in AV equipment. Two heavy-duty chrome steel tubes with a black powder coated steel base offer safe, reliable and decorative frame. Stands hold 37" to 60" flat panel TV's with screen mounting hole patterns up to 29"W and 19.8"H. Smooth continuous touch-tilt mounting bracket allows up to +/- 15 degree tilt adjustment to provide the optimum viewing angle. Mobile flat panel TV stands move easily on 4" rubber swivel casters (2 with brakes). Assembles easily.

Mobile Flat Panel Monitor & Plasma LCD TV Stands
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
OVERALL DIMENSIONS
L" W" H" IMAGE MODEL QTY PRICE
35-1/22450
WB984845$323.95
35-1/22465
WB984846$337.95

Add Items To Cart

 May We Suggest
Optional Middle Shelf for 65" Mobile Flat Panel Stand		     
Optional Middle Shelf for 65" Mobile Flat Panel Stand      
Optional shelf add-on is available for DVD player and Audio Visual equipment.      
Qty: 
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
(66)