Oklahoma Sound -  Orator Lecterns

Oklahoma Sound - Orator Lecterns

Oklahoma Sound - Orator Lecterns Adjust To Speaker And Environmental Requirements.

Oklahoma Sound - Orator Lecterns are made of MDF for long lasting durability and easy cleaning. Lectern surface illuminates with elegant brass lamp and digital time piece. Four concealed casters allow for easy transport. Used for mid to large audiences up to 2,000. Includes four 6 inch full range speakers. Amplifier accommodates 2 microphones and line source. Offers wireless capabilities. Styles are Standard Height w/Sound and Height Adjusting without Sound. Sizes are 22 in. W x 17 in. D x 46 in. H and 22 in. W x 17 in. D x 24 in. to 52 in.. Color finishes are Mahogany, Medium Oak and Walnut. Quantity is 1. 2 Year Limited Warranty.


DESCRIPTION
  • DESCRIPTION
H"
  • H"
COLOR
  • COLOR
COMPARE DIMENSIONS
BRAND DESCRIPTION W" D" H" COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.219.201:60