Long Horse Fluorescent Remote Mount Electronic Ballasts
Long Horse Fluorescent Remote Mount Electronic Ballasts offer solid-state electronic circuitry with a high power factor. Long Horse ballasts operate up to 20 feet away from the lamp and are lightweight, versatile and energy saving. Long Horse ballasts meets ANSI C82.11-1993, are UL & cUL listed Type 1 or Type 2 and have a minimum operating temperature of -20° F (-30° C). The maximum case temperature is 158° (70° C). Long Horse ballasts are Instant Start. 5 Year Replacement Limited Warranty
Remote Mount Electronic Ballasts - Long Horse Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.