Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bathroom Partitions


(2,076 Items)
Sub Category
Plastic Laminate (350)
Remove
Metpar Overhead Braced Plastic Laminate Toilet Partition Compartments
Remove
Narrow Your Results By:
Our Price
Under $430.00 (2)
$539.00 - $540.00 (2)
Over $799.00 (2)





Metpar Overhead Braced Plastic Laminate Toilet Partition Compartments
Metpar Overhead Braced Plastic Laminate Toilet Partition Compartments Metpar Overhead Braced Plastic Laminate Toilet Partition Compartments Are Ideal For Adding Private Separation Of Bathroom Stalls.

Metpar Overhead Braced Plastic Laminate Toilet Partition Compartments are constructed of a three-ply core resin-impregnated 45 lb. density particle board coated in high-pressure decorative laminate for long lasting durability. Doors and panels are 7/8" thick and include 1-1/4" thick pilasters for added rigidity and support. Fittings are chrome-plated zamac die castings. Styles are Complete In-Corner Compartment and Complete In-Corner ADA Approved Compartment. Color finishes are Almond and Folkstone. Sizes are 36" W x 60" D, 76" W x 60" D and 60" W x 61-1/4" D. Non-Returnable.


Metpar Overhead Braced Plastic Laminate Toilet Partition Compartments
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
DESCRIPTION WIDTH" DEPTH" CONSTRUCTION COLOR FINISH IMAGE MODEL QTY PRICE
Complete In-Corner Compartment3660Plastic LaminateAlmond
WB261396AL$429.00
Complete In-Corner Compartment3660Plastic LaminateFolkstone
WB261396FS$429.00
Complete 2 In-Corner Compartment7660Plastic LaminateAlmond
WB261397AL$799.00
Complete 2 In-Corner Compartment7660Plastic LaminateFolkstone
WB261397FS$799.00
Complete In-Corner ADA Approved Compartment6061-1/4Plastic LaminateAlmond
WB261398AL$539.00
Complete In-Corner ADA Approved Compartment6061-1/4Plastic LaminateFolkstone
WB261398FS$539.00
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
(84)