Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Bathroom Partitions


(2,076 Items)
Sub Category
Polymer (371)
Remove
Metpar Overhead-Braced Polymer Bathroom Compartments
Remove
Narrow Your Results By:
Our Price
Under $810.00 (2)
$1,049.00 - $1,050.00 (4)
Over $1,559.00 (2)





Metpar Overhead-Braced Polymer Bathroom Compartments
Metpar Overhead-Braced Polymer Bathroom Compartments Complete In-Corner Bathroom Compartments Create Structurally Sound Configurations For Public Bathrooms & Restrooms.

Poly bathroom compartments create sturdy private bathroom stalls for public restrooms. Bathroom compartments are made using solid polymer resin that is impact and corrosion resistant. Solid 1" thick panels have rounded 1/4" radius edges and 1/2" corner radius for safety. Panels and doors are 55"H and include an aluminum heat sink integrated into the bottom. Pilasters are 82"H. Included pilaster mounting hardware is made of Type 304 stainless steel for corrosion resistance. Top bracing consists of bright anodized aluminum anti-grip headrails with an integral curtain track profile. Pilaster fittings for installation is made using 54"H bright anodized aluminum brackets that allow pilaster-to-wall, pilaster-to-panel and panel-to-wall connections. Doors include an aluminum surface slide latch for privacy. ADA Compliant stalls available. Non-Returnable.


Metpar Overhead-Braced Polymer Bathroom Compartments
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
DESCRIPTION W" D" CONSTRUCTION COLOR FINISH IMAGE MODEL QTY PRICE
Complete In-Corner Compartment3660PolymerCream
WB261203CM$809.00
Complete In-Corner Compartment3660PolymerGray
WB261203GY$809.00
Complete 2 In-Corner Compartment7660PolymerCream
WB261204CM$1,559.00
Complete 2 In-Corner Compartment7660PolymerGray
WB261204GY$1,559.00
Complete In-Corner ADA Approved Compartment - Left Side6061-1/4PolymerCream
WB261205CM$1,049.00
Complete In-Corner ADA Approved Compartment - Left Side6061-1/4PolymerGray
WB261205GY$1,049.00
Complete In-Corner ADA Approved Compartment - Right Side6061-1/4PolymerCream
WB261332CM$1,049.00
Complete In-Corner ADA Approved Compartment - Right Side6061-1/4PolymerGray
WB261332GY$1,049.00
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
(80)