Metpar Overhead Braced Powder Coat Steel Bathroom Partition Components

Metpar Overhead Braced Powder Coat Steel Bathroom Partition Components

Overhead-Braced Powder Coat Steel Bathroom Partitions & Components Help Create Private Bathroom Stalls In Public Restrooms.

Overhead-braced design provides a structurally sound configuration created for areas where strength is required. Pilasters are 1-1/4" thick and help support doors and panels for rigidity and ease of installation. Pilasters include a 3"H shoe to cover bottom mountings. Partition Panels are 1" thick and require Panel to Pilaster Bracket Kits for installation. ADA-compliant panel available. Doors are 1" thick and include a privacy latch. Doors also include hardware made of chrome plated die-cast zamac. Head Rails are made using brite anodized aluminum extrusion that is 1"W x 1-3/4"H.


DESCRIPTION
  • DESCRIPTION
WIDTH"
  • WIDTH"
COLOR FINISH
  • COLOR FINISH
COMPARE DIMENSIONS
DESCRIPTION WIDTH" HEIGHT" COLOR FINISH IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.232.51:46