Outdoor Combination Boards

Outdoor Combination Boards

Outdoor Combination Boards Provide Two Surfaces For Posting Of Important Events Or Display Of Informational Or Promotional Messaging.

Outdoor Combination Boards are solidly constructed of weather resistant aluminum frames with fully enclosed clear acrylic door panels for long lasting durability and dependability. Best-Rite® and United Visual Products brands offer double door units with Corkboard, Dry Erase Board, Vinyl, Letterboard, Rubber-Tak and Porcelain Steel back panels in a wide selection of combinations and colors to meet particular informational or promotional messaging needs. Include dual locks to prevent tampering. Available in 42, 48 and 72 inch widths and 32, 36 and 48 inch heights.


W"
  • W"
H"
  • H"
MATERIAL
  • MATERIAL
COLOR
  • COLOR
COMPARE DIMENSIONS SURFACE
DOOR QTY. W" H" MATERIAL COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.6.52:68