Indoor Enclosed Directory Board Cabinet Is Perfect For Directories In Offices, Schools And Hotels.
Indoor Enclosed Directory Board Cabinet is constructed from anodized aluminum for long lasting durability. The white plastic letters securely fasten on grooved black felt for fast, easy attachment and repositioning. Locking hinged doors prevent tampering. Additional letter sets may be purchased separately. Available with 1, 2 and 3 hinged doors. Sizes range from 18" x 24" up to 96" x 48" in either Coffee or Silver trim. Made in the USA. TAA compliant.
Indoor Enclosed Directory Board Cabinet Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.