Global Industrial Mobile Whiteboards

Global Industrial Mobile Whiteboards

Global Industrial Mobile Reversible Whiteboards Are Multi-Functional Portable Working Space Or Room Divider.

Global Industrial Mobile Reversible Whiteboards are made of thick panel with full painted metal magnetic whiteboards to provide long lasting durability and smooth writing. Steel legs and 3" swivel casters (all locking) provide additional structural strength. Mobile Magnetic Whiteboards provide the ability to transport work from room to room while providing twice the working space as wall mounted boards. Heavy duty magnets can be used to hang notes, ideas and reminders. Whiteboard Room Divider is trimmed with self-extinguishing extruded polymer for additional stability. Mobile Reversible Whiteboard rotates 360 degrees and locks into 3 angles for better viewing. It includes an accessory tray to hold markers, erasers and other needed items.Mobile Double Sided Magnetic Whiteboard, Deluxe Mobile Office Partition Panel w/Whiteboard and Mobile Reversible Whiteboard styles available in several sizes. Dimensions vary per style.


DESCRIPTION
  • DESCRIPTION
W"
  • W"
H"
  • H"
BOARD SIZE
  • BOARD SIZE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE OVERALL NOMINAL
DESCRIPTION W" H" BOARD SIZE MATERIAL FRAME COLOR IMAGE MODEL QTY PRICE EACH


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.29.66:21