Outdoor Illuminated 1 Door Letter Boards

Outdoor Illuminated 1 Door Letter Boards

Outdoor Illuminated 1 Door Letter Boards Are Used For Displaying Information On Schools, Churches, Banks, Offices And Cafeterias.

Outdoor Illuminated 1 Door Letter Boards are made of aluminum for long lasting durability. Features lockable doors for added security and protection. Doors are mounted with a full length piano hinge for superior performance. Thick rubber door seal for greater reliability. Acrylic safety glass windows offer added safety. Mitered corners are made with heavy duty reinforcements and fasteners for greater stability and support. Units are vented and include drainage holes for moisture reduction. Vinyl letter board is designed to accommodate changeable letters with tabs spaced on 1/4 inch centers for greater versatility. Concealed mounting brackets for ease of use. UL listed fluorescent fixtures feature a light diffuser. Types are With Header or Without Header. Available in a variety of colors. Assembled. Dimensions vary per model.


WIDTH"
  • WIDTH"
DEPTH"
  • DEPTH"
COMPARE DIMENSIONS
DESCRIPTION WIDTH" DEPTH" HEIGHT" COLOR TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.207.75:24