Replacement Boards

Replacement Boards

Replacement Boards Are Designed To Add A Writing Surface Or Rejuvenate Existing Whiteboards For Office And School Environments.

Replacement Boards are made with aluminum and porcelain for long lasting durability. Removable installation board provides protection to exposed metal edges of frameless sheet and prevents surface damage caused by creasing the steel sheet. Installation board assists in attaching renewal sheet securely to wall or worn board. Framed sheets are designed to fit easily over existing framed boards so there is no need to remove old board from wall. Features 28-gauge porcelain-on-steel writing surface on a 1/4" backing that accepts magnets and resists stains. Available frame types are Frameless and Silver. Board color is White. Includes 50 year limited warranty. Dimensions vary per model.


COMPARE DIMENSIONS BOARD FRAME
DESCRIPTION W" H" COLOR COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.90.207.75:46