Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Cabinet Work Benches


(953 Items)
Sub Category
Stainless Steel w/Sliding Doors (182)
Remove
Economy Stainless Steel 2-3/4 Inch Backsplash Cabinet Tables With Sliding Doors
Remove
Narrow Your Results By:
Our Price
Under $1,100.00 (2)
$1,100.00 - $1,200.00 (2)
$1,200.00 - $1,300.00 (2)
$1,300.00 - $1,500.00 (3)
$1,500.00 - $1,800.00 (2)
$1,800.00 - $1,900.00 (1)
$2,700.00 - $2,800.00 (1)
Over $2,900.00 (1)





Economy Stainless Steel 2-3/4 Inch Backsplash Cabinet Tables With Sliding Doors
Economy Stainless Steel 2-3/4 Inch Backsplash Cabinet Tables With Sliding Doors Stainless Steel Cabinet Tables Have Sliding Doors For Easy Access To Contents.

Stainless steel top features a 2-3/4" backsplash and 2" turn down on 3 sides. Heavy gauge steel box channels provide increased rigidity. Top is made using 16 gauge, Type 430 stainless steel that is polished to a #4 mill finish. Sound deadened between table top and channels. Body, doors and lower shelf are made using 18 gauge Type 430 stainless steel. Doors feature integral handles and roll smooth to the side using nylon roller bearing sheaves. Legs are 1-5/8" diameter x 16 gauge Type 304 stainless steel tubing. Legs include 1" adjustable, impact resistant metal feet. Heliarc welded for extra strength. NSF listed. Fully assembled.


Economy Stainless Steel 2-3/4 Inch Backsplash Cabinet Tables With Sliding Doors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DIMENSIONS
W" D" CAPACITY CUBIC FT. IMAGE MODEL QTY PRICE
483022
WBB201603$1,093.00
482417
WBB201535$1,052.00
602422
WBB201536$1,131.00
603027
WBB201604$1,179.00
722426
WBB201537$1,213.00
723033
WBB201605$1,267.00
842430
WBB201538$1,385.00
843038
WBB201606$1,424.00
962435
WBB201539$1,497.00
963043
WBB201607$1,561.00
1203054
WBB201540$1,803.00
1202443
WBB201211$1,730.00
1443063
WBB201541$2,902.00
1442454
WBB201534$2,785.00
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
(60)