Stainless Steel Pallet Washer Cabinet, 39 x 39 x 76

Rollover image to zoom in

Click image to enlarge

Stainless Steel Pallet Washer Cabinet, 39 x 39 x 76

Item #: WB270161

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $7,707.00
Product Information
Photo/Video Gallery
Product Q&A
Accessories
Stainless Steel Pallet Washer Cabinet, 39" x 39" x 76"

The Plastic Pallet Washer cabinet allows you to rinse, clean and remove debris that can accumulate on pallets. Constructed entirely of stainless steel, simply plug in your existing pressure washing hose, using the snap connector provided. There is minimal installation requirements, which require a connection to a minimum of 6 GPM @2500 PSI. Stainless steel pipe with (3) 65 degree spray nozzles on each side of the cabinet, with (1) 65 degree spray nozzle on top. Features 10 gallon wastewater tank with drain hole reservoir. Since there are no moving parts, this washer cabinet is perfect for low volume applications involving slightly soiled pallets. Optional Electric Pressure Washer Model 270162 sold separately.

Product Specifications

    • WIDTH INCHES39
    • DEPTH INCHES39
    • HEIGHT INCHES76
    • ASSEMBLYAssembled
    • BRANDVestil
    • COLOR FAMILYGray
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERPPW-748
    • STYLE10 Gallon Wastewater Tank w/Drain Hole included
    • WEIGHT LBS350
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.