Hallowell 14 Gauge Extra Heavy-Duty Classic DuraTough Combination Cabinets

Hallowell 14 Gauge Extra Heavy-Duty Classic DuraTough Combination Cabinets

Hallowell 14 Gauge Extra Heavy Duty Classic DuraTough Combination Cabinets Are Built To Last With All-Welded Construction.

Hallowell 14 Gauge Extra Heavy Duty Classic DuraTough Combination Cabinets are made from prime-grade cold-rolled sheet steel for maximum durability. Features three adjustable shelves and one fixed shelf with 1450-pound capacity. 36", 48" and 60" Widths available. Charcoal finish. One Year Limited Warranty.


COMPARE DIMENSIONS
W" D" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.118.197:64