Akro-Mils Steel Frame Modular Drawer Cabinets

Akro-Mils Steel Frame Modular Drawer Cabinets

" Akro-Mils Modular Storage Cabinets Are Made With Durable Gray Powder Coat Finished Galvannealed Steel.

Modular drawer cabinets will not rust, made out of galvannealed steel and enhanced with a durable gray powder coat finish. Cabinets include nesting feet for stable stacking. High impact polystyrene drawers include a molded-in label holder, transparent window for content identification and rear stop tabs to prevent spills. Each drawer includes two dividers and one label. Steel drawer cabinet measures 17""W x 11""D x 11""H.



Drawer Size Reference Table
Drawer/BinW""D""H""
A3-3/1610-9/162-1/16
B3-3/1610-9/163-1/16
C2-3/1610-9/162-1/16
D410-9/162-1/8
E5-3/1610-9/163-1/16


Akro-Mils Rotating Drawer Systemholds up to 20 Akro Mils Steel Frame Modular Cabinets to provide efficient small parts storage. This rotating drawer unit can store and organize up to 1/2 ton of parts, tools, and products. Takes less than 3 square feet of floor space. Overall dimensions: 31"" x 31"". Gray powder coat finish.Sold Separately.

"


QUANTITY
  • QUANTITY
COLOR
  • COLOR
COMPARE CABINET DIMENSIONS DRAWERS DIVIDERS (Pkg of 25)
MATERIAL W" D" H" QUANTITY SIZE COLOR IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE