Eagle Flammable Cabinets

Eagle Flammable Cabinets

Eagle Flammable Cabinets Are Constructed Of 18 Gauge Steel. Sides, Top, Bottom, And Doors Are Double Walled With 1-1/2" Insulating Air Space Between Walls.

Dual air vents have 2" diameter threaded fittings, fire baffle and cap. Flammable safety cabinets include grounding attachment, 4 adjustable leveling legs, 3-point key lock, and 2" raised leak-proof door sill. Doors have continuous piano hinges for added security. Adjustable galvanized steel shelves have a 350 lb capacity. Flammable Liquid Cabinets come in a yellow high gloss powder coat finish with red warning label. Safety storage cabinets meet OSHA 29 CFR 1910.106 standard and NFPA Flammable Combustible Liquid Code #30. FM approved.

Eagle Flammable Storage Cabinets are available in three door styles:
Manual Close, Self Close and Self Close Bi-Fold.


GAL. CAPACITY
  • GAL. CAPACITY
DOOR TYPE
  • DOOR TYPE
COMPARE OVERALL DIMENSIONS ADDITIONAL SHELVES
GAL. CAPACITY W" D" H" ADJ. SHELVES DOOR TYPE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.22.106.136:27