Ulti-MATE Garage Complete Storage Systems - Gray/Black

Ulti-MATE Garage Complete Storage Systems - Gray/Black

UltiMATE Garage Complete Storage Kits Provide Pre-Configured Systems That Help Organize Your Workspace.

UltiMATE Garage Complete Storage Kits bring style and strength to your garage, laundry room, basement or home office. With various complete kits to choose from, you can easily find one that meets your needs. Kits range from 3-pieces to 11-pieces and feature a variety of cabinets. Cabinets are made of dependable 3/4" MDF construction with PVC coating. 3/4" thich shelves offer 100 lb. load rating. Fully adjustable Euro hardware and ball bearing drawer glides provide smooth and consistent operation. Cabinets are easy to assemble and make for quick organization. Graphite gray and black color finish, combined with brushed chrome cabinet handles, enhance the appearance. Worktop Bench Surface is a strong, recessed and channeled 6' long MDF work surface.

>

REFERENCE TABLE
Type DescriptionDimensions
A2 Door Base Cabinet33-1/2"W x 21"D x 35"H
B1 Door Base Cabinet 23-1/2"W x 21"D x 35"H
C1 Drawer, 1 Door Mobile Base Cabinet 22"W x 21"D x 35"H
D3 Drawer Base Cabinet 23-1/2"W x 21"D x 35"H
E2 Door Tall Cabinet 35-1/2"W x 21"D x 80"H
F3 Door Partitioned Wall Cabinet35-1/2"W x 12-1/2"D x 23-1/2"H
G2 Door Wall Cabinet23-1/2"W x 12-1/2"D x 30"H
HWorktop Bench, Black Surface6' Long



* FREE Shipping on these items

COMPARE OVERALL DIMENSIONS
DESCRIPTION W" D" H" CABINET QTY.(TYPE) IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.69.159:64