Ulti-MATE Garage PRO Complete Storage Systems

Ulti-MATE Garage PRO Complete Storage Systems

UltiMATE Garage Pro Complete Storage Units Help Create Your Dream Garage.

Use these pre-configured UltiMATE Garage Pro Systems to construct the perfect garage setup and be the envy of your neighbors. With a variety of kits to choose from, you can outfit your garage in any number of ways. Kits range from 3-pieces to 15-pieces. 3/4" Cabinet construction has a thermofused texture, PVC laminate finish. 1" thick shelves offer 200 lb. load rating. Polyurethane-coated silver cabinet fronts have fully adjustable Euro hardware and brushed chrome cabinet handles. Drawers feature full extension ball bearing drawer glides to ensure smooth and stylish operation. Kits include Wall Mount, Freestanding, and Mobile cabinets. Worktop Bench Surface is a strong, recessed and channeled, 6' long MDF work surface.

>

REFERENCE TABLE
Type DescriptionDimensions
A2 Door Base Cabinet35-1/2"W x 21"D x 35"H
BDoor Base Cabinet 23-5/8"W x 21"D x 35"H
C1 Drawer, 1 Door Base Cabinet 23-5/8"W x 21"D x 35"H
D3 Drawer Base Cabinet 23-5/8"W x 21"D x 35"H
E2 Door Tall Cabinet 35-1/2"W x 21"D x 82-13/16"H
F3 Door Partitioned Wall Cabinet35-1/2"W x 14"D x 23-5/8"H
G2 Door Wall Cabinet23-5/8"W x 14"D x 30-11/16"H
HWorktop Bench, Black Surface6' Long



* FREE Shipping on these items

DESCRIPTION
  • DESCRIPTION
COMPARE OVERALL DIMENSIONS
DESCRIPTION W" D" H" CABINET QTY.(TYPE) IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.20.132.227:46