Ulti-MATE Garage Complete Storage Systems - Pearl/Gray
UltiMATE Garage Complete Storage Systems Are Pre-Configured To Provide An Organized And Practical Workspace.
Fashionable cabinet styling allows these Complete Garage Systems to be used anywhere in your home, garage or business. With a variety of kits to choose from, matching your individual needs is no problem at all. Kits range from 3-pieces to 12-pieces. UltiMATE Storage cabinets are made of strong 3/4" MDF cabinet construction with 3/4" thick shelves. Shelves offer a 100 lb. load rating. Fully adjustable Euro hardware and ball bearing drawer glides provide smooth and consistent operation. Handles are made of brushed chrome for an attractive finish. Designer style adjustable feet for uneven surface. Worktop Bench Surface is a strong, recessed and channeled 6' long MDF work surface.
REFERENCE TABLE
Type
Description
Dimensions
A
2 Door Base Cabinet
35-1/2"W x 21"D x 35"H
B
1 Door Base Cabinet
23-1/2"W x 21"D x 35"H
C
3 Drawer Base Cabinet
23-1/2"W x 21"D x 35"H
D
2 Door Tall Cabinet
35-1/2"W x 21"D x 80"H
E
3 Door Wall Cabinet
35-1/2"W x 12-1/2"D x 20"H
F
2 Door Wall Cabinet
23-1/2"W x 12-1/2"D x 30"H
G
Worktop Bench, Black Surface
6' Long
Ulti-MATE Garage Complete Storage Systems - Pearl/Gray Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order. * FREE Shipping on these items