Industrial Work Center
These garage storage solutions with pedestal workbenches organize and secure supplies and tools. Choose between Maple Butcher Block or Plastic Laminate bench tops. Drawer pedestals feature full-width aluminum drawer pulls, nylon rollers for smooth operation, and individual cylinder locks. Storage unit drawers are 13”W x 19”D in two heights 5-1/2" and 12". Cabinet pedestals feature a recessed handle, cylinder lock and an adjustable shelf. All pedestals for this garage unit are 15-3/4"W x 20"D. Standard workbenches are 40"H and come with two stationary pedestal bases, bench top and pegboard end caps for hanging tools. Mobile Pedestals feature 4" swivel casters (2 locking). 72" benches fit up to two mobile pedestals (one on 60" bench). Optional Wall Tool Cabinet features box style doors with a magnetic catch and pad lockable hasp (lock sold separately). Measures 30"W x 11-1/2"D x 24"H when closed. These garage organizers feature a Storage Cabinet with a recessed locking handle, steel box formed doors and a 3-point locking system (2 keys). Easy to assemble storage units include 4 height adjustable shelves with 185 lb. shelf capacity. Gray powder coat finish.
Industrial Storage Solutions Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Choose our all welded mobile steel cabinet workbench pedestal to add secure storage space for your ideal workstation application. Includes a recessed handle with cylinder lock.
Choose our all welded mobile steel 3 drawer workbench pedestal to add secure storage space for your ideal workstation application. Includes 3 locking drawers with cylinder locks.
Choose our all welded mobile steel 4 drawer workbench pedestal to add secure storage space for your ideal workstation application. Includes 4 locking drawers with cylinder locks.
Stay organized and keep tools handy with this 30 piece peg board hook set. Includes assorted sizes.
$167.95
Qty:
$279.95
Qty:
$309.95
Qty:
$11.95
Qty:
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.